This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

American Standard

Flowise® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660710002
  • Item #4297883
5 out of 5 Customer Rating
Brand image
American Standard

Flowise® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660710002
  • Item #4297883
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function showerhead
  • Angle adjustable
  • Turbine spray
  • Pressure compensating flow control device
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
Diameter:
1-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
1-7/8 in
IAPMO Listed:
No
Length:
3-3/16 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Soft
WaterSense Labeled:
Yes
Width:
1-7/8 in