Vacuum Breaker in Satin Nickel
Flowise® Vacuum Breaker in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Compatible with all personal showers
- Limited lifetime warranty function and finish
- Polished chrome finish for a stylish appearance
- Standard 1/2 in. NPT connection
- Compatible with all Personal Showers
- Limited Lifetime Warranty - Function & Finish
Specifications
- Application:
- Residential
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-3/16 in
- IAPMO Listed:
- No
- Length:
- 1-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No