This product requires certification to purchase.

Front Panel Assembly for American Standard 6067.111 Selectronic Hard-Wired AC Powered Proximity Toilet Flush Valve

American Standard

Front Panel Assembly for American Standard 6067.111 Selectronic Hard-Wired AC Powered Proximity Toilet Flush Valve

  • Fast #
  • Part #AM9640150020A
  • Item #4887640
  • Manufacturer Part #M964015-0020A
4.4 out of 5 Customer Rating
Brand image
American Standard

Front Panel Assembly for American Standard 6067.111 Selectronic Hard-Wired AC Powered Proximity Toilet Flush Valve

  • Fast #
  • Part #AM9640150020A
  • Item #4887640
  • Manufacturer Part #M964015-0020A
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished chrome finish
  • Durable construction
  • Easy to install
  • Genuine American Standard repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
6067.111 Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Product Type:
Escutcheon Kit
UPC:
012611515651
WaterSense Labeled:
No