This product requires certification to purchase.

GLENMERE SINGLE-HANDLE BATHROOM FAUCET

American Standard

Glenmere GLENMERE SINGLE-HANDLE BATHROOM FAUCET

  • Fast #
  • Part #A7617107002
  • Item #9566197
  • Manufacturer Part #7617107.002
5 out of 5 Customer Rating
Brand image
American Standard

Glenmere GLENMERE SINGLE-HANDLE BATHROOM FAUCET

  • Fast #
  • Part #A7617107002
  • Item #9566197
  • Manufacturer Part #7617107.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-install push drain for quick removal of clogs
  • Saves water without sacrificing performance
  • WaterSense certified, uses 1.2 gallons per minute
  • Supply lines and optional deck plate included
  • ADA compliant
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Glenmere
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Depth:
7-3/50 in
Drain Included:
Yes
Faucet Height:
8-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-3/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-1/2 in
Spout Reach:
5-3/50 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
012611846786
WaterSense Labeled:
Yes
Width:
6-1/4 in