This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Legacy Bronze

You last purchased this on
 
American Standard

Glenmere Single Handle Monoblock Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7617107278
  • Item #9566160
  • Manufacturer Part #7617107.278
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Glenmere Single Handle Monoblock Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7617107278
  • Item #9566160
  • Manufacturer Part #7617107.278
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy-to-install push drain for quick removal of clogs
  • Saves water without sacrificing performance
  • WaterSense certified, uses 1.2 gallons per minute
  • Supply lines and optional deck plate included
  • ADA compliant
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Glenmere
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Deck Plate Included:
Yes
Depth:
7-3/50 in
Drain Included:
Yes
Faucet Height:
8-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-1/2 in
Spout Reach:
5-3/50 in
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in