This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Glenwall® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3447101020
  • Item #7779576
  • Manufacturer Part #3447101.020
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Glenwall® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3447101020
  • Item #7779576
  • Manufacturer Part #3447101.020
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated siphon action bowl
  • EverClean® Antimicrobial Surface included
  • CleanCurve™ rim eliminates rim area where dirt andbuild-up hide
  • 16-1/2" (419 mm) rim height for accessible applications
  • 2-1/16" (52 mm) trapway
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Glenwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
Height:
16-7/8 in
IAPMO Listed:
Yes
Length:
29-1/2 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
17 in
Toilet Bowl Length:
29-1/2 in
Toilet Bowl Width:
14-5/8 in
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-5/8 in