Elongated Toilet in Satin Nickel
Glenwall® Elongated Toilet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 3447101
- CSA Certified:
- CSA B45.1
- Collection:
- Glenwall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-3/4 in
- Flow Rate:
- 1.28 gpf
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Length:
- 9-5/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Size:
- 8-3/4 in x 18-1/16 in
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-13/16 in