This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Linen

You last purchased this on
 
American Standard

H2Optimum™ Elongated Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #A5257A65C222
  • Item #5104494
  • Manufacturer Part #5257A65C.222
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

H2Optimum™ Elongated Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #A5257A65C222
  • Item #5104494
  • Manufacturer Part #5257A65C.222
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid plastic seat with cover
  • EverClean silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface. EverClean surface does not protect against disease causing bacteria
  • Telescoping lid conceals seat when closed
  • Sanitary lift tab allows user to raise seat without touching it
  • Fits all conventional elongated toilets
  • Seat includes mounting hardware
  • Quick connect nut to expedite installation
  • Easy Close, Easy Lift, Easy Clean
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
H2Optimum™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
18-11/16 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
13-7/8 in