Round Toilet Bowl in White
H2Optimum™ Round Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Round front siphon action jetted bowl
- Qualifies in LEEDS program
- Rough-in size: 12"
- Sanitary bar on bowl prevents liquids from traveling under the tank
- Bolt caps: 2
- 2 color matched bolt caps
- Seats sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- H2Optimum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 24-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 24-5/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14 in