0.92 gpf/1.28 gpf Dual Flush Toilet Tank in White
H2Option® 0.92 gpf/1.28 gpf Dual Flush Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- 12 in rough-in toilet tank, less bowl and seat
- UHET dual flush tank with left hand trip lever
- Ultra high-efficiency full flush (1.28 gpf) for solids and partial flush (0.92 gpf) for liquids
- MaP Premium and WaterSense® listed
- Includes EverClean® anti-microbial surface
- Tank supplied with chrome plated finish trip lever
- 5 years limited warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15 in