This product requires certification to purchase.

Handle Assembly for 6045.013 in Polished Chrome

You last purchased this on
 
American Standard

Handle Assembly for 6045.013 in Polished Chrome

  • Fast #
  • Part #AM9629180020AP
  • Item #7485656
  • Manufacturer Part #130612
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Handle Assembly for 6045.013 in Polished Chrome

  • Fast #
  • Part #AM9629180020AP
  • Item #7485656
  • Manufacturer Part #130612
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
6045.013
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Product Type:
Handle Assembly
WaterSense Labeled:
No