1-1/2 in. Grid Strainer Drain Polished Chrome
Heritage® 1-1/2 in. Grid Strainer Drain Polished Chrome
Product Details
Product Details
- For 3-1/2" outlet sink
- Tailpiece: 1-1/2"
- Available in Chrome (002)
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 4-1/2 in
- Tailpiece Length:
- 4-17/100 in
- Tailpiece Style:
- Straight