Offset Grid Drain Polished Chrome
Heritage® Offset Grid Drain Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For wheelchair lavatory
- Offset: 4-3/4" to 5"
- Overflow
- Brass construction
- Tailpiece: 1-1/4"
- Available in Chrome (002)
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Length:
- 10-1/2 in
- Tailpiece Style:
- Offset