Two Lever Handle Wall Mount Service Faucet
Heritage® Two Lever Handle Wall Mount Service Faucet
Frequently Purchased Together
Product Details
Product Details
- Vacuum breaker prevents back flow
- Vandal-resistant handles with red and blue color indexes
- Valve body on 8" centers
- Integral supply stops
- Inlets: 1/2" female NPT on 8" centers
- Includes bucket hook
- Threaded hose end: 3/4"
- Includes wall escutcheons
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No