Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Heritage® Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes vandal-resistant handles
- Integral supply stops
- Includes bucket hook
- For non-potable use
- Threaded hose end: 3/4"
- Includes wall escutcheons
- 3/4" Threaded hose end
- Replaces 8340.235
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 3-1/8 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No