This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Heritage™ Vormax™ Right Height® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4270A104020
  • Item #7530356
  • Manufacturer Part #4270A104.020
5 out of 5 Customer Rating
Brand image
American Standard

Heritage™ Vormax™ Right Height® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4270A104020
  • Item #7530356
  • Manufacturer Part #4270A104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heritage VorMax is available at select showrooms.
  • VorMax flushing technology cleans two times better than conventional toiletsΔ
  • CleanCurve rim eliminates rim area where dirt and buildup hide
  • Vitreous china
  • HET (High Efficiency Toilet) ultra-low consumption 1.28 gpf/4.8 Lpf, utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Elongated siphon action jetted bowl
  • 16-1/2" rim height for accessible applications
  • Fully glazed 2-1/16" trapway
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Heritage™ Vormax™ Right Height®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
13-3/4 in
IAPMO Listed:
Yes
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
19-3/4 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556080232
WaterSense Labeled:
Yes
Width:
19-3/4 in