Hot and Cold Cartridge for Fluent™
Hot and Cold Cartridge for Fluent™
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 1-31/50 in