Hot and Cold Hot and Cold Cartridge Colony Dual Control
Hot and Cold Hot and Cold Cartridge Colony Dual Control
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cartridge for dual-control lavatory and kitchen faucets
- Cartridge for dual control faucets
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Colony
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- Fits Model:
- Colony
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No