This product requires certification to purchase.

1.5-3 T Impack Curb

You last purchased this on
 
American Standard HVAC

1.5-3 T Impack Curb

  • Fast #
  • Part #ABAYCURB050A
  • Item #2837259
  • Manufacturer Part #BAYCURB050A
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

1.5-3 T Impack Curb

  • Fast #
  • Part #ABAYCURB050A
  • Item #2837259
  • Manufacturer Part #BAYCURB050A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used with 2/4YC, WC, TC and DC018-036A
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2/4WCX3018-036, 2/4YCX3018-036, 4WCY4024-036, 4WCZ6036, 4YCY4024-036, 4YCZ6036, 2/4WCC3018-036, 2/4YCC3018-036, 4DCY4024-036, 4DCZ6036, 4TCC3018-036, 4TCX3018-036, 4TCY4024-036
Height:
14 in
Length:
46-3/8 in
Product Type:
Roof Curb
Tonnage:
3 Ton
Width:
38-7/8 in