12kW 3-Phase Heater
12kW 3-Phase Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 25
- MBH:
- 41
- Phase:
- Three Phase
- Power Source:
- Electric
- Watts:
- 12 kW