This product requires certification to purchase.

17-1/2 in. Communicating Upflow or Side Return Furnace

You last purchased this on
 
American Standard HVAC

17-1/2 in. Communicating Upflow or Side Return Furnace

  • Fast #
  • Part #AAFD175CLFR000E
  • Item #4500615
  • Manufacturer Part #AFD175CLFR000E
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

17-1/2 in. Communicating Upflow or Side Return Furnace

  • Fast #
  • Part #AAFD175CLFR000E
  • Item #4500615
  • Manufacturer Part #AFD175CLFR000E
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Communicating:
Communicating
Depth:
27 in
Height:
7-1/2 in
Volts:
24V
Width:
17-1/2 in