This product requires certification to purchase.

2 Ton 13 SEER Single-Stage R-22 1/8 hp Split-System Heat Pump

You last purchased this on
 
American Standard HVAC

2TWB3 Series 2 Ton 13 SEER Single-Stage R-22 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #A2TWB3024A1000C
  • Item #4384105
  • Manufacturer Part #2TWB3024A1000C
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

2TWB3 Series 2 Ton 13 SEER Single-Stage R-22 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #A2TWB3024A1000C
  • Item #4384105
  • Manufacturer Part #2TWB3024A1000C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
12
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
23000 Btu/h
Coil Type:
Spine Fin
Collection:
2TWB3 Series
Compressor Type:
Reciprocating
Decibel Rating (dB):
79 dB
Depth:
26 in
Energy Star Compliant:
Yes
Height:
33 in
Horsepower:
1/8 hp
Installation Type:
Floor Mount
Liquid Line (OD):
5/16 in
MBH:
24
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
29 in