3 Tons 208/230V 4100 cfm 14 SEER Split System Commercial Heat Pump
4A6C4 Silver 14 3 Tons 208/230V 4100 cfm 14 SEER Split System Commercial Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 18, 30
- BTU Cooling Rating:
- 41500 Btu/h
- Collection:
- 4A6C4 Silver 14
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 29 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4100 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- RPM:
- 850
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 200/230V
- Width:
- 37 in