This product requires certification to purchase.

2 Ton 14 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

This product has been replaced by

American Standard HVAC 14 SEER Single-Stage R-410A Split-System Heat Pump
American Standard HVAC 2 Ton 14 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
Manufacturer Part #4A6H4024G1000A
You last purchased this on
 
American Standard HVAC

4A6H4 2 Ton 14 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

  • Fast #
  • Part #A4A6H4024E1000B
  • Item #5119129
  • Manufacturer Part #4A6H4024E1000B
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 14 SEER Single-Stage R-410A Split-System Heat Pump
American Standard HVAC 2 Ton 14 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump
Manufacturer Part #4A6H4024G1000A
American Standard HVAC

4A6H4 2 Ton 14 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

  • Fast #
  • Part #A4A6H4024E1000B
  • Item #5119129
  • Manufacturer Part #4A6H4024E1000B
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
14
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
236000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4A6H4
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
HSPF:
8.5
Height:
32-3/4 in
Horsepower:
1/3 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
32-5/8 in