5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4A7A4060N1000B
4A7A4 Silver 14 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 16 SEER
- 1 cooling stage
- Consistent comfort
- The silver 14's design provides your home with the reliable cooling you would expect from American Standard and the efficiency you require from a new central air conditioning unit
Specifications
- AMP:
- 1.05, 60, 31, 23.7, 152.5
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- CFM:
- 5230 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 4A7A4 Silver 14
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 34-3/10 in
- EER:
- 11.7
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 37-7/10 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4340 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 835
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 277 lb
- Width:
- 35-1/10 in