This product requires certification to purchase.

18 MBH Indoor Mini-Split Heat Pump 208-230V

You last purchased this on
 
American Standard HVAC

4MXF85 18 MBH Indoor Mini-Split Heat Pump 208-230V

  • Fast #
  • Part #A4MXF8518A10N0A
  • Item #7045380
  • Manufacturer Part #4MXF8518A10N0A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

4MXF85 18 MBH Indoor Mini-Split Heat Pump 208-230V

  • Fast #
  • Part #A4MXF8518A10N0A
  • Item #7045380
  • Manufacturer Part #4MXF8518A10N0A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.24
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
19800 Btu/h
Collection:
4MXF85
Decibel Rating (dB):
54 dB
Depth:
23-3/5 in
Energy Star Compliant:
No
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
323 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
33.1 lb
Width:
27-3/5 in
Zones:
1