This product requires certification to purchase.

3 Tons Electric Two-Stage Convertible Packaged Air Conditioner

You last purchased this on
 
American Standard HVAC

4TCC3 3 Tons Electric Two-Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #A4TCC3036A4000B
  • Item #4604302
  • Manufacturer Part #4TCC3036A4000B
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

4TCC3 3 Tons Electric Two-Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #A4TCC3036A4000B
  • Item #4604302
  • Manufacturer Part #4TCC3036A4000B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
9.6
BTU:
36000
BTU Cooling Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4TCC3
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
76 dB
Depth:
42 in
EER:
11
Energy Star Compliant:
No
Height:
36 in
Horsepower:
1/2 hp
MBH:
36
Max CFM:
3230 cfm
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
460V
Weight:
354 lb
Width:
49 in