4 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCC3 4 Tons Electric Single-Stage Convertible Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 32.7
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- Collection:
- 4TCC3
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- Depth:
- 45 in
- EER:
- 11
- Height:
- 38 in
- Horsepower:
- 3/4 hp
- MBH:
- 48
- Max CFM:
- 4380 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 479 lb
- Width:
- 59 in