This product requires certification to purchase.

CCY R410 2T 14 SEER2 CONV PKG CLG

You last purchased this on
 
American Standard HVAC

4TCC4 CCY R410 2T 14 SEER2 CONV PKG CLG

  • Fast #
  • Part #A4TCC4024E1000A
  • Item #9912273
  • Manufacturer Part #4TCC4024E1000A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

4TCC4 CCY R410 2T 14 SEER2 CONV PKG CLG

  • Fast #
  • Part #A4TCC4024E1000A
  • Item #9912273
  • Manufacturer Part #4TCC4024E1000A
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
19.1
BTU:
24000
BTU Cooling Rating:
24600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4TCC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
66.6 dB
Depth:
42 in
EER:
12
EER2:
12.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
5 oz
Height:
36 in
Horsepower:
1/3 hp
Length:
43 in
MBH:
24.6
Max CFM:
2350 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
358 lb
Width:
49 in