This product requires certification to purchase.

2 Tons Electric Single-Stage Convertible Packaged Air Conditioner

You last purchased this on
 
American Standard HVAC

4TCY5 2 Tons Electric Single-Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #A4TCY5024A1000A
  • Item #7301489
  • Manufacturer Part #4TCY5024A1000A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

4TCY5 2 Tons Electric Single-Stage Convertible Packaged Air Conditioner

  • Fast #
  • Part #A4TCY5024A1000A
  • Item #7301489
  • Manufacturer Part #4TCY5024A1000A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18.4
BTU:
24000
BTU Cooling Rating:
23800 Btu/h
Collection:
4TCY5
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
65 dB
Depth:
42 in
EER:
12
Energy Star Compliant:
No
Height:
36 in
Horsepower:
1/2 hp
Length:
42 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
318 lb
Width:
49 in