1.5 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
4TTB3 Series 1.5 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 12
- BTU:
- 17000
- BTU Cooling Rating:
- 17000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4TTB3 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 140 lb
- Width:
- 33 in