This product requires certification to purchase.

17-1/2 in. 2.5 Ton Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

You last purchased this on
 
American Standard HVAC

4TXC-BC Series 17-1/2 in. 2.5 Ton Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #A4TXCB032BC3HCB
  • Item #4206562
  • Manufacturer Part #4TXCB032BC3HCB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

4TXC-BC Series 17-1/2 in. 2.5 Ton Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #A4TXCB032BC3HCB
  • Item #4206562
  • Manufacturer Part #4TXCB032BC3HCB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
Coil Type:
Cased
Collection:
4TXC-BC Series
Configuration:
Upflow, Downflow, Horizontal Left, Convertible
Depth:
21-1/2 in
Height:
22-3/5 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Width:
17-1/2 in