2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
4YCC4 2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Durable Climatuff™ compressor
- All-aluminum evaporator and condenser coils on select models
- Advanced Vortica™ blower motor
- Stainless steel heat exchanger
- Rugged, all-steel cabinet
- Safe and reliable spark ignition system
- Advanced airflow system for quiet and efficient outdoor operation
- Compatible with Trane Clean Effects® whole home air cleaner whole home air cleaner
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.54, 0.82, 10.9, 16.7, 2.6, 62.9
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23200 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 785 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- 4YCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 66.6 dB
- Depth:
- 45 in
- EER:
- 12
- EER2:
- 11.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 5 oz
- Fuel Type:
- Natural Gas, Propane
- Height:
- 46 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 24
- Max CFM:
- 2350 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 358 lb
- Width:
- 52 in