This product requires certification to purchase.

5 Ton 15 SEER Single-Stage R-410A Split-System Heat Pump

You last purchased this on
 
American Standard HVAC

5 Ton 15 SEER Single-Stage R-410A Split-System Heat Pump

  • Fast #
  • Part #A4A6H5061G1000C
  • Item #5119131
  • Manufacturer Part #4A6H5061G1000C
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

5 Ton 15 SEER Single-Stage R-410A Split-System Heat Pump

  • Fast #
  • Part #A4A6H5061G1000C
  • Item #5119131
  • Manufacturer Part #4A6H5061G1000C
3.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
BTU:
61000
Coil Type:
Spine Fin
Compressor Type:
Scroll
Energy Star Compliant:
No
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
61
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Sound Blanket:
Yes
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
208/230V