1.5 - 2.5 Ton - Variable Speed Air Handler - R-454B - 18.5" W
5TEM6 1.5 - 2.5 Ton - Variable Speed Air Handler - R-454B - 18.5" W
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- R-4.2 insulating value
- Multi-position up/down flow, horizontal left/right
- All aluminum coil
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- Variable speed ECM motor
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4.3
- ASTM:
- ASTM 1785-76
- BTU Cooling Rating:
- 18000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- 5TEM6
- Configuration:
- Multi
- Depth:
- 21-13/100 in
- Fan Speeds:
- 16
- Height:
- 45-1/50 in
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 117 lb
- Width:
- 18-1/2 in