7.5kW Heater with Breaker
7.5kW Heater with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 31.2
- BTU:
- 25600
- MBH:
- 25.6
- Phase:
- Single Phase
- Watts:
- 7.5 kW