15kW Three Phase KW Heat Strip
15kW Three Phase KW Heat Strip
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Accessory Electric Heater for use with TWE060-120A3 and TWE060-120B3 convertible air handler models
Documents
Specifications
- Brand Model Compatibility:
- TWE061D3 Odyssey™ Split-System Air Conditioner
- Height:
- 19-1/2 in
- Length:
- 33 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Two
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 15 kW