This product requires certification to purchase.

24.92kW 3-Phase Heater

This product has been replaced by

No image available
American Standard HVAC 25 KW HTR 460V 3 PH
Manufacturer Part #BAYHTRN425A
You last purchased this on
 
American Standard HVAC

24.92kW 3-Phase Heater

  • Fast #
  • Part #ABAYHTRL425A
  • Item #408735
  • Manufacturer Part #BAYHTRL425A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
American Standard HVAC 25 KW HTR 460V 3 PH
Manufacturer Part #BAYHTRN425A
American Standard HVAC

24.92kW 3-Phase Heater

  • Fast #
  • Part #ABAYHTRL425A
  • Item #408735
  • Manufacturer Part #BAYHTRL425A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
42
Max CFM:
4800 cfm
Phase:
Three Phase
Power Source:
Electric
Tonnage:
10 Ton
Watts:
24.92 kW