3 Ton - up to 17.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230/1 - R-410A
AccuComfort™ 3 Ton - up to 17.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AccuComfort™ technology allows the variable speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
- Built with quality materials, innovative features, durable construction and backed by our independent American standard heating and air conditioning dealers to ensure you get dependable comfort for years to come
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
- Once your system reaches its heating capacity, your gas furnace steps in to keep you comfortable
- Together, they offer you reliable comfort that could lower your energy costs
Specifications
- A2L Compatible:
- No
- AMP:
- 27
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2850 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- AccuComfort™
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 54 dB
- Depth:
- 33 in
- Factory Std. Refrigerant Charge:
- 13 oz
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2850 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 217 lb
- Width:
- 34 in