1.5 - 3 Ton - Convertible - Cased - Coil
Comfort™ 1.5 - 3 Ton - Convertible - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
- Heavy gauge, wrap-around steel cabinet
- Heavy gauge aluminized steel heat exchanger
- Complete front service access
- Alternate bottom/left/right return air
- Slide out blower assembly
Specifications
- A2L Compatible:
- No
- BTU:
- 3000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1125 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Convertible, Downflow, Horizontal, Upflow
- Depth:
- 21-1/2 in
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/4 in
- MBH:
- 3
- Material:
- Platinum
- Max CFM:
- 1125 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 - 2.5 Ton
- Weight:
- 42 lb
- Width:
- 17-1/2 in