This product requires certification to purchase.

2 Ton Convertible Air Handler

You last purchased this on
 
American Standard HVAC

Comfort-R™ 2 Ton Convertible Air Handler

  • Fast #
  • Part #ATAM7A0A24H21SB
  • Item #4375254
  • Manufacturer Part #TAM7A0A24H21SB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

Comfort-R™ 2 Ton Convertible Air Handler

  • Fast #
  • Part #ATAM7A0A24H21SB
  • Item #4375254
  • Manufacturer Part #TAM7A0A24H21SB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Unique cabinet design allows less moisture and fewer dust particles to be drawn in from garages, attics and crawl spaces
  • Leaves you feeling cooler and more comfortable by removing unwanted humidity from the air
  • Fully enclosed insulation increases efficiency while eliminating loose fiberglass insulation in your airstream
  • All aluminum coil enhances system life and reduces the chance of refrigerant leaking into the atmosphere
  • Requires Certification

Specifications

BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
Comfort-R™
Configuration:
Convertible
Depth:
21-4/5 in
Energy Star Compliant:
No
Height:
49-9/10 in
Liquid Line (OD):
3/8 in
MBH:
24
Power Source:
Electric
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
200/230V
Width:
17-1/2 in