3 Tons Single-Stage Convertible, Horizontal Left, Horizontal Right, Multi and Upflow 1/2 hp Air Handler
ForeFront™ Gold Series GAF2 3 Tons Single-Stage Convertible, Horizontal Left, Horizontal Right, Multi and Upflow 1/2 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 3.8
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- ForeFront™ Gold Series GAF2
- Configuration:
- Convertible, Horizontal Left, Horizontal Right, Multi, Upflow
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 39-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1191 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 200/230V
- Weight:
- 112 lb
- Width:
- 17-1/2 in