2.5 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 21.25" W
ForeFront™ Gold Series GAM5 2.5 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 21.25" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- Collection:
- ForeFront™ Gold Series GAM5
- Configuration:
- Convertible, Multi-Position
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- No
- Height:
- 51-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Tonnage:
- 2.5 Ton
- Volts:
- 200/230V
- Weight:
- 132 lb
- Width:
- 21-1/4 in