This product requires certification to purchase.

4 Tons Convertible and Multi 1/2 hp Air Handler

You last purchased this on
 
American Standard HVAC

ForeFront™ Gold Series TAM4 4 Tons Convertible and Multi 1/2 hp Air Handler

  • Fast #
  • Part #ATAM4A0C48S41ED
  • Item #7036722
  • Manufacturer Part #TAM4A0C48S41ED
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

ForeFront™ Gold Series TAM4 4 Tons Convertible and Multi 1/2 hp Air Handler

  • Fast #
  • Part #ATAM4A0C48S41ED
  • Item #7036722
  • Manufacturer Part #TAM4A0C48S41ED
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
5.5
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Collection:
ForeFront™ Gold Series TAM4
Configuration:
Convertible, Multi
Depth:
21-13/16 in
Energy Star Compliant:
No
Height:
56-15/16 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
EEV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
143 lb
Width:
23-1/2 in