4 Ton Convertible Air Handler
GAM2 Series 4 Ton Convertible Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- GAM2 Series
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- No
- Height:
- 56-9/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Width:
- 23-1/2 in