10T A/H SGL CIRC 230/3 DOE23
Odyssey™ 10T A/H SGL CIRC 230/3 DOE23
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.6
- BTU:
- 120000
- Coil Type:
- Plate Fin
- Collection:
- Odyssey™
- Configuration:
- Convertible
- Height:
- 54-1/10 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 393 lb
- Width:
- 65-1/10 in