This product requires certification to purchase.

80% AFUE - 80,000 BTU - Upflow - Furnace

You last purchased this on
 
American Standard HVAC

Platinum 80 80% AFUE - 80,000 BTU - Upflow - Furnace

  • Fast #
  • Part #AAUD2B080ACV32B
  • Item #7238518
  • Manufacturer Part #AUD2B080ACV32B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

Platinum 80 80% AFUE - 80,000 BTU - Upflow - Furnace

  • Fast #
  • Part #AAUD2B080ACV32B
  • Item #7238518
  • Manufacturer Part #AUD2B080ACV32B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
80000
Collection:
Platinum 80
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow
Depth:
28 in
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Natural Gas
Height:
40 in
Ignition System:
Silicon Nitride
MBH:
80
Phase:
Single Phase
Power Source:
Gas
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in