10 Ton Two Stage Commercial Packaged Heat Pump
Precedent™ 10 Ton Two Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 115000 Btu/h
- BTU Heat Rating:
- 106000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 4000 ft3/min
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-7/8 in
- Horsepower:
- 2-3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 88-5/8 in
- MBH:
- 120
- Max CFM:
- 6200 cfm
- Max Fuse Size:
- 35
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 460V
- Watts:
- 10.45 kW
- Weight:
- 850 lb
- Width:
- 53-1/4 in