This product requires certification to purchase.

20 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

American Standard HVAC

Precedent™ 20 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

  • Fast #
  • Part #ATSJ240A3S000001
  • Item #9933290
  • Manufacturer Part #TSJ240A3S000001
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Precedent™ 20 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only

  • Fast #
  • Part #ATSJ240A3S000001
  • Item #9933290
  • Manufacturer Part #TSJ240A3S000001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
246000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
91 dB
Horsepower:
3 hp
Material:
Stainless Steel
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
20 Ton
Volts:
230V