4 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
Precedent™ 4 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 49000
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 12
- MBH:
- 49
- Max CFM:
- 4050 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 460V